Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Water Circulator Motor, NEMA/IEC, Ring HW20084L

Water Circulator Motor, NEMA/IEC, Ring (Discontinued)

  • Mfr # HW20084L
  • Zoro # G1401172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW20084L
Zoro #
G1401172
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2 1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5.6 in
Shaft Length
1/2 in
Shaft Dia.
1/2 in
Height
5 11/16 in
Length Less Shaft
6 1/4 in
Overall Length
6 3/4 in
Body Diameter
5 5/8 in

Details

Item
Circulating Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/12
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
48YZ
Voltage
115V AC
Phase
Single
Motor Mounting Type
Ring
Ins. Class
B
Motor Bearings
Sleeve
Motor Shaft Rotation
CCW
Ring to Ring Center
5 7/8 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Sub Application
Water Circulator
Hz
60
Replacement For
Mfr. No. HW20084
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Motor Service Factor
1.75
Standards
CSA, UL Listed
Full Load Amps
2.5
Motor Thermal Protection
Auto
Motor Frame Material
Steel
Usable @ 200V
No
Motor Shaft Design
Spot Drill
Usable @ 208V
No
Motor Mounting Position
All Angle
Finish
Red Enamel
Duty Cycle
Continuous
No. of Speeds
1
Shaft Material
Stainless Steel
Weight
11 lb
Nameplate Voltage
115V AC
Maximum Ambient Temperature
122 Degrees F
Frequency
60 Hz
Maximum RPM
1,725 RPM
Number of Speeds
1
Horsepower
1/12
Compatible with Pump Type
In-Line Circulating Pumps
Full Load Current
2.5 A

Description

Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/12, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 5/8 in, Frame 48YZ, Frequency 60 Hz, Full Load Current 2.5 A, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.