Zoro Homepage
This item is Discontinued.
Century Water Circulator Motor, NEMA/IEC, Sleeve HW2014BL

Water Circulator Motor, NEMA/IEC, Sleeve (Discontinued)

  • Mfr # HW2014BL
  • Zoro # G1040033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2014BL
Zoro #
G1040033
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2 1/4 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
5 in
Shaft Length
13/16 in
Shaft Dia.
1/2 in
Body Dia.
5.6 in
Overall Length
8 5/16 in
Length Less Shaft
7 7/16 in
Height
7 3/4 in
Bolt Circle Diameter
5 in
Body Diameter
5 9/16 in

Details

Item
Circulating Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/6
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
48Z
Voltage
115V AC
Phase
Single
Motor Mounting Type
Cradle Base
Motor Bearings
Sleeve
Ring to Ring Center
6 11/16 in
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60
Motor Thermal Protection
Auto
Motor Sub Application
Water Circulator
Motor Shaft Rotation
CCW
Replacement For
Mfr. No. HW2014B
Full Load Amps
3.5
Motor Service Factor
1.75
Standards
CSA, UL Listed
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
No
Motor Mounting Position
All Angle
Finish
Red
Motor Shaft Design
Spot Drill
Usable @ 200V
No
Weight
15 lb
No. of Speeds
1
Conduit Box Position
F3
Maximum Ambient Temperature
122 Degrees F
Horsepower
1/6
Compatible with Pump Type
In-Line Circulating Pumps
Nameplate Voltage
115V AC
Maximum RPM
1,725 RPM
Number of Speeds
1
Full Load Current
3.5 A
Frequency
60 Hz

Description

Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/6, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 9/16 in, Bolt Circle Diameter 5 in, Frame 48Z, Frequency 60 Hz, Full Load Current 3.5 A, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.