Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Water Circulator Motor, Ring, NEMA/IEC HW2004L

Water Circulator Motor, Ring, NEMA/IEC (Discontinued)

  • Mfr # HW2004L
  • Zoro # G3384202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2004L
Zoro #
G3384202
UPC #
-
Country of Origin
Mexico

Dimensions

Ring Dia.
2 1/4 in
Resilient Ring Dia.
2 1/4 in
Shaft Dia.
1/2 in
Shaft Length
1 9/16 in
Height
5 9/16 in
Body Dia.
5.6 in
Length Less Shaft
7 7/16 in
Overall Length
9 in
Body Diameter
5 9/16 in

Details

Item
Circulating Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/8
RPM Range
1,701-1,800
Nameplate RPM
1,725
Frame
48Z
Voltage
115V AC
Phase
Single
Motor Mounting Type
Ring
Motor Service Factor
1.4
Motor Shaft Rotation
CW/CCW
Standards
CSA, UL Listed
Ring to Ring Center
7 in
Ins. Class
B
Motor Sub Application
Water Circulator
Full Load Amps
2.8
Hz
60
Max. Ambient Temp.
50 Degrees C
Replacement For
Mfr. No. HW2004
Motor Application
Pump
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Frame Material
Steel
Usable @ 200V
No
No. of Speeds
1
Finish
Red
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Weight
12 lb
Motor Shaft Design
Flat
Usable @ 208V
No
Maximum Ambient Temperature
122 Degrees F
Full Load Current
2.8 A
Horsepower
1/8
Maximum RPM
1,725 RPM
Nameplate Voltage
115V AC
Frequency
60 Hz
Number of Speeds
1
Compatible with Pump Type
In-Line Circulating Pumps

Description

Circulating Pump Motor, Compatible with Pump Type In-Line Circulating Pumps, Horsepower 1/8, Maximum Ambient Temperature 122 Degrees F, Maximum RPM 1,725 RPM, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Body Diameter 5 9/16 in, Frame 48Z, Frequency 60 Hz, Full Load Current 2.8 A, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.