Zoro Homepage

Power Strip, Surge, 3 ft., Black

  • Mfr # D155300BK-3

  • Zoro # G102571269


product price: $14.49
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
3 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D155300BK-3
Zoro #
G102571269
UPC #
661899116120
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
UL, cUL, OSHA

Description

ALLOWS YOU TO SAFELY AND CONVENIENTLY ADD MULTIPLE POWER OUTLETS TO YOUR HOME, OFFICE OR WORKSHOP. THIS POWER STRIP AND SURGE PROTECTOR HAS A BUILT-IN CIRCUIT BREAKER, TRANSFORMER CHARGING STATION AND ROCKER-TYPE ON/OFF SWITCH. 6 OUTLETS WITH SURGE PROTECTION RATED AT 270 JOULES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.