Zoro Homepage

Ultimate Stamp Dispenser

  • Mfr # CE30920

  • Zoro # G604099520


product price: $30.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE30920
Zoro #
G604099520
UPC #
657248306151
Country of Origin
China

Description

Easily separate backing paper from self-adhesive stamp rolls. Patented dispenser is durable and reusable. Just drop roll in the dispenser, feed through the slot, feed backing under slots and pull backing to dispense. Use 50 or 100 count rolls or stamps, address labels, labels or stickers, up to 1" wide. Capacity (text): One 100 Count Roll
Color(s): Black
Material(s): Plastic
Size: 2" dia. x 1 11/16" h.
Unit of Measure : Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.