Zoro Homepage
This item is Discontinued.
Southwire 100 ft. 12/3 Extension Cord PK4 93181

100 ft. 12/3 Extension Cord PK4 (Discontinued)

  • Mfr # 93181
  • Zoro # G4796395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93181
Zoro #
G4796395
UPC #
754632931811
Country of Origin
Philippines

Dimensions

Cord Length
100 ft.

Details

Item
Extension Cord,12/3,100 ft.,Yellow,PK4
Jacket Color
Yellow
Gauge/Conductor
12/3
Voltage
125V AC
Max. Amps
15A
NEMA Receptacle Configuration
L5-20
NEMA Plug Configuration
L5-20
NEC Cord Designation
SJTW

Description

Extension Cord,12/3,100 ft.,Yellow,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.