This item is Discontinued.

Southwire CEP 1000W, BT37 Metal Halide HID Light Bulb MH1000/U/BT37-2

CEP 1000W, BT37 Metal Halide HID Light Bulb (Discontinued)

  • Mfr # MH1000/U/BT37-2
  • Zoro # G4311684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH1000/U/BT37-2
Zoro #
G4311684
UPC #
090444153325
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in
Bulb Dia.
7 in

Details

Bulb Technology
Metal Halide
Watts
1,000 W
Average Bulb Life
9000 hr.
Lumens
110,000 lm
Bulb Shape
BT37
Bulb Min. Starting Temp.
-40 Degrees F
Lighting Technology
Metal Halide
Bulb Type
High Output
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
HID Bulb
Light Appearance
4000 to 4999K, Cool White
Shatter-Resistant
No
Standards
ETL UL 153 Listed
Color Rendering Index
65
Bulb Base Type
Mogul Screw (E39)
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Color Temp.
4000K
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Position
Universal Burning
Bulb Beam Angle
360 Degrees
Bulb Finish
Clear
Bulb Designation
UMH-1000/U/BT37
Bulb Minimum Starting Temperature
-40 Degrees F
Rated Life
12,000 hr
Trade Number
UMH-1000/U/BT37
Color Temperature
4000K
High Output
No
Bulb Start Type
Preheat
Light Technology
Metal Halide
Wattage Equivalency
1000W MH
Bulb Power Source
Requires Separate Ballast
Overall Bulb Shape
BT
Overall Bulb Base Type
Mogul
Bulb UL Type
No UL Type
Bulb Housing
Glass
Three-Way
No
Rough Service
No
Light Color
White
Maximum Operating Temperature
250 Degrees F
Dimmable
No

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage Not Applicable, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Rough Service No, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.