Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewired Receptacle, 30A, 125/250VAC, 4Wire

  • Mfr # SR30

  • Zoro # G0936817


product price: $64.29
/ea

Key Features

Color
Black
Wire Size
10 AWG
Number of Wires
4
NEMA Rating
3R
Standards
cUL, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR30
Zoro #
G0936817
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG

Details

Item
Prewired Receptacle
Color
Black
Number of Wires
4
NEMA Rating
3R
Standards
cUL, UL Listed
Voltage Rating
125/250V AC
Number of Poles
3
Plug End
Bare Wire
For Use With
Distribution Box
Connector End
L14-30R
Max. Amps
30 A
Maximum Current
30 A

Description

Receptacle, Weatherproof, Voltage Rating 125/250, Number of Poles 3, Number of Wires 4, Amps AC 30, Color Black, NEMA Rating 3R Weatherproof, NEMA Receptacle (1) L-14-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.