Zoro Homepage

Cequent 10516A-1 9 in. Harper Assembled Upright Broom; Beige

  • Mfr # 185238

  • Zoro # G803694762


product price: $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185238
Zoro #
G803694762
UPC #
-
Country of Origin
United States

Details

Item
Angle Broom

Description

Features
  • Size - 9 in.
  • Harper Assembled Upright Broom.
  • Color - Beige.
  • With 7/8 x 48 in. Metal Handle.
  • Split Tip Synthetic Bristles.
  • 4 in. Trim Length.
  • Threaded Handle Hole.
  • 90 Degree Angle.
  • Ideal For Kitchens, Utility Rooms, Offices, Beauty & Barber Shops.
  • Color - Beige.
  • Dimension - 51.5 x 12.5 x 1.75 in.
  • Item Weight - 1.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.