H454 14 in. Harper Natural Horsehair & Synthetic Blend Counter Brush

  • Mfr # 185181
  • Zoro # G603694719
product price: 
$
34.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
185181
Zoro #
G603694719
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 14 in.
  • Harper Natural Horsehair/Synthetic Blend Counter Brush.
  • 2-1/4 in. Trim Length.
  • 8 in. Sweeping Face.
  • Wood Block.
  • Ideal For Fine Debris.
  • Dimension - 14 x 2 x 3.5 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews