MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green
- Mfr # MMM96CT
- Zoro # G103900013
product price:Â
$
88.35
/ea
Key Features
Length
17 in
Width
3/4 in
Color
White
Size
3/4 in x 17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMM96CT
- Zoro #
- G103900013
- UPC #
- 500480110829
- Country of Origin
- United States
Dimensions
- Length
- 17 in
- Width
- 3/4 in
- Size
- 3/4 in x 17 in
Details
- Color
- White
Description
Features
- Use for everyday cleaning of most cooking utensils and equipment
- Nonrusting resilient
- Ideal replacement for steel wool or stainless steel scrubbers
- Perfect for cleaning desks, counters, walls, railings, floors, and maintenance and kitchen equipment
- Color: Green
- Size: 6 x 9"
- Weight: 4.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.