Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3075 Series Impact Gloves with Coarse Grit Palm 3XL

  • Mfr # 3075-3XL

  • Zoro # G701780130


product price: $23.15
/pr

Key Features

Glove Size
3XL
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A2
Glove Materials
Thermo Plastic Rubber
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075-3XL
Zoro #
G701780130
UPC #
819954022682
Country of Origin
China

Dimensions

Glove Size
3XL

Details

ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A2
Item
Impact Gloves
Glove Materials
Thermo Plastic Rubber
ANSI/ISEA Abrasion Level
4
Standards
ANSI cut A2, ANSI abrasion 4, ANSI puncture 2, ANSI impact 5
Color
Black, Orange
Glove Coating Coverage
Skid-X Rough Out Coarse Palm
Series
Deep II Grip

Description

Deep II® Grip provides. An oil-resistant, one-piece Skid-X Grip palm adds gripping power on slick surfaces and is double stitched onto the Deep II® Grip with Kevlar® thread for added durability. A one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield with elevated knuckles on the back of the glove adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery • Easy-Pull Tabs - Allows user to add name and easily put glove on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.