Zoro Homepage

ANSI A6 Cut Resistant Work Gloves, Nitrile Coated, 13G HPPE, S, PR

  • Mfr # 3308-S

  • Zoro # G201780173


product price: $8.65
/pr
Sold in multiples of 3 for $25.95

Key Features

Glove Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308-S
Zoro #
G201780173
UPC #
819954020008
Country of Origin
Indonesia

Dimensions

Glove Size
S

Description

Gladiators don’t let anything get in their way. Our super dexterity glove, a seamless A6 Cut resistant shell, is also puncture resistant. The oil-resistant nitrile palm coating will increase grip traction without getting in your way. Tight instrument panels and small parts are not a challenge in the LD.
FEATURES
High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 6 protection
Nitrile-Dipped Palm & Fingers - Increases grip security, and adds oil and water resistance
Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove
Lint-Free Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.