
ANSI Cut A2 Impact Gloves, Skid-X Rough Out Coarse Palm, 2XL
Mfr # 3056-2XL
Zoro # G901780145
product price: $26.99
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3056-2XL
Zoro #
G901780145
UPC #
819954022903
Country of Origin
Indonesia
Details
Item
Chemical Resistant Gloves
Description
Deep Grip® gloves were designed to protect and add strong grip control for hands-on hazardous work sites. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from finger tips to wrist. The palm features an oil-resistant, one-piece Skid-X Grip that is double stitched on with Kevlar®thread for strong grip control and durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Skid-X Grip - Adds oil, water and petrochemical resistance and
heightens grip control in wet, oily, or dry environments
• One-Piece Palm with Kevlar Stitching - Adds abrasion resistance,
durability and longevity in high-wear areas
• Long-Cuff Design - Allows for “tear-away” ability with machinery
• Thin Design - Fewer layers adds comfort for use in hot weather
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Skid-X Grip - Adds oil, water and petrochemical resistance and
heightens grip control in wet, oily, or dry environments
• One-Piece Palm with Kevlar Stitching - Adds abrasion resistance,
durability and longevity in high-wear areas
• Long-Cuff Design - Allows for “tear-away” ability with machinery
• Thin Design - Fewer layers adds comfort for use in hot weather
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.