ANSI Cut A2 Winter Impact Gloves, Waterproof, Insulated, 2XL

  • Mfr # 5081-2XL

  • Zoro # G401780829


product price:  $38.19
/pr

Key Features

Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5081-2XL
Zoro #
G401780829
UPC #
819954024709
Country of Origin
Indonesia

Dimensions

Size
2XL

Description

Gripping power is crucial when working with multiple textures and slick surfaces in oil and gas production, which is why the Tow Grip 201 Winter has a reinforced, oil-resistant grip on its palm.
The oil-resistant, dual-layer Zip Grip palm features a non-slip grip on top of a cotton palm for retaining grip even in slippery conditions. The palm of the Tow Grip 201 Winter that is reinforced with Kevlar® thread double stitching. 3M Thinsulate and a Hipora® liner ensure hands stay warm and dry while working in cold weather. Flexible Thermoplastic Rubber (TPR) shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to metacarpals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.