ANSI Cut A2 Winter Impact Gloves, Waterproof, Insulated, 3XL

  • Mfr # 5056-3XL

  • Zoro # G301780790


product price:  $49.39
/pr

Key Features

Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5056-3XL
Zoro #
G301780790
UPC #
819954023146
Country of Origin
Indonesia

Dimensions

Size
3XL

Description

When you're on a job site hazards can increase as the temperature dips. Deep Grip® Winter provides the protection you need with added grip control and insulation to keep you safely working in comfort - even in the harshest cold. As low as -20 degrees Fahrenheit, -29 degrees Celcius to be precise.
Features include:
Skid-X grip, one-piece palm that is double stitched onto synthetic leather with Kevlar® thread for added durability.
Durable, yet comfortable, MicroSable interior lining, and a waterproof membrane to ensure your hands stay dry and warm.
Flexible Thermoplastic Rubber (TPR) on the exterior of the glove provides impact protection and offers continuous, flexible protection from fingertips to wrist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.