ANSI Cut A3 Impact Gloves, Skid-X Rough Out Coarse Palm, XL, PR

  • Mfr # 3131-XL

  • Zoro # G901780671


product price:  $20.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131-XL
Zoro #
G901780671
UPC #
819954024181
Country of Origin
Indonesia

Dimensions

Glove Size
XL

Description

The oil-resistant, dual-layer Zip Grip palm features non-slip grip on top of a cotton palm for retaining grip control, which is reinforced with Kevlar® thread double stitching. Flexible Thermoplastic Rubber (TPR) shields add impact resistance for the entire finger including the fingertips, thumb, knuckles and metacarpals on top of the form-fitting material. The neoprene long cuff covers the wrist, while allowing the user to pull out of the glove if caught in a pinch or machinery. Gripping power is crucial when working with multiple textures and slick surfaces in oil and gas production, which is why the Tow Grip 201 has a reinforced oil-resistant grip on its palm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.