Zoro Homepage

ANSI Cut A4 Impact Gloves, Nitrile Coated, 2XL, PR

  • Mfr # 3008-2XL

  • Zoro # G401780737


product price: $14.99
/pr

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008-2XL
Zoro #
G401780737
UPC #
819954023849
Country of Origin
Indonesia

Dimensions

Glove Size
2XL

Description

The HMD Cut5 is manufactured out of thin, cut level-five resistant material to ensure the gloves are breathable and protect against lacerations and abrasion. The micro-finish, Nitrile-dipped palm is oil resistant. The form-fitting material ensures oil, drilling muds and water stay out of the glove. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from fingertips to wrist.
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Micro-Finish, Nitrile-Dipped Palm - Oil-resistant palm that gives
hand full dexterity
• Thin, Form-Fitting Fabric - Ensures the glove fits snugly and is
comfortable and breathable
• Dust and Lint Free - Adds durability and longevity to glove
• Cut-Resistant Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.