
ANSI Cut A4 Impact Gloves, Nitrile Coated, S, PR
Mfr # 3008-S
Zoro # G601780889
product price: $14.99
/prKey Features
Glove Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3008-S
Zoro #
G601780889
UPC #
819954023801
Country of Origin
Indonesia
Dimensions
Glove Size
S
Description
The HMD Cut5 is manufactured out of thin, cut level-five resistant material to ensure the gloves are breathable and protect against lacerations and abrasion. The micro-finish, Nitrile-dipped palm is oil resistant. The form-fitting material ensures oil, drilling muds and water stay out of the glove. Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from fingertips to wrist.
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Micro-Finish, Nitrile-Dipped Palm - Oil-resistant palm that gives
hand full dexterity
• Thin, Form-Fitting Fabric - Ensures the glove fits snugly and is
comfortable and breathable
• Dust and Lint Free - Adds durability and longevity to glove
• Cut-Resistant Material
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Micro-Finish, Nitrile-Dipped Palm - Oil-resistant palm that gives
hand full dexterity
• Thin, Form-Fitting Fabric - Ensures the glove fits snugly and is
comfortable and breathable
• Dust and Lint Free - Adds durability and longevity to glove
• Cut-Resistant Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.