ANSI Cut A5 Impact Gloves, Nitrile Coated, 13G Flame Resistant Knit, L, PR

  • Mfr # 3004-L

  • Zoro # G001780830


product price: $21.99
/pr

Key Features

Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004-L
Zoro #
G001780830
UPC #
819954026666
Country of Origin
Indonesia

Dimensions

Glove Size
L

Description

An industry-leading, powerful flame-resistant, cut-resistant, and impact resistant glove with a padded palm and comfortable knit design. Brutus FR can handle the toughest jobs and still remain comfortable during extended wear. It features maximum hand protection with a 360-degree protective shell with level 5 cut protection that protects the hand from heat, cut, and impact hazards.
FEATURES
• Flame-resistant, inflammable protective shell
• High-Performance Polyethylene (HPPE) Shell - Provides 360° cut
level 5 protection
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• Reinforced Rope Line & Saddle Area - Adds durability and
longevity to high-wear areas
• Elasticized Cuff - Ensures snug fit
• Touch-Screen Compatible - Allows use of touch-screen devices
without removing your glove
• Lint-Free Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.