Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI Cut A5 Impact Welding Gloves, M, PR

  • Mfr # 7037-M

  • Zoro # G301780677


product price: $52.79
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7037-M
Zoro #
G301780677
UPC #
819954025270
Country of Origin
Indonesia

Description

The WeldTech Pro is designed for a variety of tasks and features a reliable cowhide leather outer with added protection to cuff where ambient heat is transferred. Premium one-piece, goat-skin leather palm gives the WeldTech Pro superior durability and tactility. Dual-layered rope line adds abrasion protection to a high wear area. Segmented Thermoplastic Rubber (TPR) on the back of fingers, thumb and knuckles provides impact protection. Reflective striping on back of hand is added for better spatial awareness in low light conditions. Extended long-cuff design ensures sparks and debris stay out of the glove
Premium Goat Leather: Soft, yet more durable than other leathers.
Extended Long-Cuff Design: Ensures sparks and debris stay out of glove.
High Density Cut Resistant Base Layer: Maximizes wearer protection from avoidable lacerations.
Flexible TPR: Targeted Impact Protection on fingers let you work in tight spaces while protecting against caught between injuries.
Reinforced Rope line: For increased abrasion and laceration protection.
Reflective Striping: For spatial awareness in low light conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.