
ANSI Cut A5 Swift Water Rescue Gloves, Silicone Bristle Palm, S, PR
Mfr # 1006-S
Zoro # G801780696
product price: $53.55
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006-S
Zoro #
G801780696
UPC #
819954024761
Country of Origin
Indonesia
Dimensions
Glove Size
M
Description
Swift Water Rescue is an arena where those who wade through treacherous waters often rely on gloves as the last line of defense between success and failure. Dexterity is important, but hidden debris in fast moving water can create impact hazards no one sees coming. Designed by rescue personnel, the H2O Attack was made to order by those who risk their necks to save others. We just wanted them to get a grip.
The H20 Attack glove was created for the unique rigors of swift water rescue. These search & rescue missions subject the hands to punishingly cold and wet environments. Flexible Thermoplastic Rubber (TPR) impact shields protect fingers from impacts down to the pinch points, while the hard-shell polycarbonate armament defends knuckles when hands get caught between a rock and a hard place. The high-vis neoprene adds wind resistance and breathability when dry, and adds a thermal buffer when wet. The base cut level-five Slashweave palm layer minimizes the risk of lacerations and cut injuries while the Sonic-10 3D landscape outer layer gives wearers the grip control they need in situations where grip control is crucial.
Additionally, the silicone palm has been tested for heat conductivity to 608°F (320°C), protecting hands from hot objects
The H20 Attack glove was created for the unique rigors of swift water rescue. These search & rescue missions subject the hands to punishingly cold and wet environments. Flexible Thermoplastic Rubber (TPR) impact shields protect fingers from impacts down to the pinch points, while the hard-shell polycarbonate armament defends knuckles when hands get caught between a rock and a hard place. The high-vis neoprene adds wind resistance and breathability when dry, and adds a thermal buffer when wet. The base cut level-five Slashweave palm layer minimizes the risk of lacerations and cut injuries while the Sonic-10 3D landscape outer layer gives wearers the grip control they need in situations where grip control is crucial.
Additionally, the silicone palm has been tested for heat conductivity to 608°F (320°C), protecting hands from hot objects
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.