ANSI Cut A7 Impact Gloves, Nitrile Coated, 13G HPPE, XL, PR

  • Mfr # 3508-XL

  • Zoro # G601780872


product price:  $22.56
/pr

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3508-XL
Zoro #
G601780872
UPC #
819954020169
Country of Origin
Indonesia

Dimensions

Glove Size
XL

Description

Heavy-duty impact gloves with a reinforced rope line and saddle area and double-dipped Nitrile palm to protect your hands in the toughest environments. Featuring 360 degrees of cut level 7 protection, with a knit design and pre-curved fingers for comfortable extended wear - Brutus HD will help you get the job done.
FEATURES
Pre-Curved Fingers - Molded to fit the natural curve of your fingers
at rest to fight against hand fatigue
High Performance Polyethylene (HPPE) Shell - Provides 360° cut
level 7 protection and puncture resistance
Flexible TPR (Thermo Plastic Rubber) - Flexible plastic that shields the hand against impact injuries
Reinforced Rope Line and Saddle Area - Adds durability and longevity to high-wear areas
Double-Dipped Nitrile Palm - Increases durability and palm protection
Touch-Screen Compatible - Allows use of a touch-screen device without removing your gloves
Adjustable Cuff - Ensures a snug and secure fit
Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove
Lint-Free Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.