
ANSI Cut A7 Impact Gloves, Skid-X Rough Out Coarse Palm, XL, PR
Mfr # 3030-XL
Zoro # G301780653
product price: $27.49
/prKey Features
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3030-XL
Zoro #
G301780653
UPC #
819954026000
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Description
HM 360 gloves are born from client demand, strategically hybridizing our best core technologies.
The dorsal impact protection is flared at the fingertips to provide high incidence area coverage that is continuous to the wrist. The one-piece palm offers continuous grip and traction control with Cestusline's new ZG palm technology. It allows the wearer to have flexibility without the need for protection gaps. Curved finger seams mimic natural resting hand positions to reduce hand fatigue at the end of long shifts. HM360's interior liner is the most commented upon improvement. Cooling technology is infused into a 360 cut and puncture-resistant liner.
Protection without the bulk!
FEATURES
• Two-Way Stretch Spandex Material - Keeps glove breathable
• Flexible TPR - Continuous Impact Protection on fingers lets you
work in tight spaces
• High-Level 360 Cut Protection - High-Density Cut Resistant Layer
reduces exposure from avoidable lacerations from every angle
• ZG Palm Technology - One-piece coverage improves grip control in
dry, wet, or oily conditions
The dorsal impact protection is flared at the fingertips to provide high incidence area coverage that is continuous to the wrist. The one-piece palm offers continuous grip and traction control with Cestusline's new ZG palm technology. It allows the wearer to have flexibility without the need for protection gaps. Curved finger seams mimic natural resting hand positions to reduce hand fatigue at the end of long shifts. HM360's interior liner is the most commented upon improvement. Cooling technology is infused into a 360 cut and puncture-resistant liner.
Protection without the bulk!
FEATURES
• Two-Way Stretch Spandex Material - Keeps glove breathable
• Flexible TPR - Continuous Impact Protection on fingers lets you
work in tight spaces
• High-Level 360 Cut Protection - High-Density Cut Resistant Layer
reduces exposure from avoidable lacerations from every angle
• ZG Palm Technology - One-piece coverage improves grip control in
dry, wet, or oily conditions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.