ANSI Cut A9 Impact Gloves, Nitrile Coated, Gel Padded, 13G HPPE, S, PR

  • Mfr # 3408-S

  • Zoro # G101780723


product price:  $31.95
/pr

Key Features

Glove Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3408-S
Zoro #
G101780723
UPC #
819954020077
Country of Origin
Indonesia

Dimensions

Glove Size
S

Description

Medium Duty Impact Glove with padded palm that can handle the toughest jobs while maximizing wear time. Features 360 degrees of cut protection in a comfortable knit design.
FEATURES
High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 9 protection and puncture resistance
Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries
Padded Palm - Adds durability and longevity to high-wear areas
Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove
Lint-Free Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.