ANSI Cut A9 Impact Gloves, Nitrile Coated, Gel Padded, 13G HPPE, XL, PR

  • Mfr # 3408-XL

  • Zoro # G701780666


product price:  $20.29
/pr

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3408-XL
Zoro #
G701780666
UPC #
819954020084
Country of Origin
Indonesia

Dimensions

Glove Size
XL

Description

Medium Duty Impact Glove with padded palm that can handle the toughest jobs while maximizing wear time. Features 360 degrees of cut protection in a comfortable knit design.
FEATURES
High-Performance Polyethylene (HPPE) Shell - Provides 360° cut level 9 protection and puncture resistance
Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries
Padded Palm - Adds durability and longevity to high-wear areas
Touch-Screen Compatible - Allows use of touch-screen devices without removing your glove
Lint-Free Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.