Zoro Homepage

Cut-Resistant Coated Gloves, 3/4 Dip, Blue, L 1 PR

  • Mfr # C13-L

  • Zoro # G801780160


product price: $11.59
/pr
Sold in multiples of 2 for $23.18

Key Features

Color
Blue
Glove Coating Coverage
3/4 Dip
Standards
EN388 4X42C;EN511 02X;ANSI Cut Level A3
Series
C-13
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13-L
Zoro #
G801780160
UPC #
819954020442
Country of Origin
Indonesia

Dimensions

Glove Size
L
Length
10.5
Size
M
Glove Width
4

Details

Item
Cut-Resistant Coated Gloves
Color
Blue
Glove Coating Coverage
3/4 Dip
Standards
EN388 4X42C;EN511 02X;ANSI Cut Level A3
Series
C-13
Insulated
Yes
Features
Winter insulated work gloves with ANSI A3 cut resistance.
ANSI/ISEA Cut Level
A3
Coating Material
PVC
Palm Material
PVC Blend

Description

When hands are cold they don’t seem to work as well. Keeping them warm and protected is key to hand safety, especially when handling objects with potentially sharp edges.
C-13 gloves are cut-resistant and insulated, and feature a PVC-coated palm for a warm, secure grip. The coating extends around the fingers and knuckles to keep hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place, while keeping debris out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.