Zoro Homepage

Cut-Resistant Gloves, Cut Level A7 , S 1 PR

  • Mfr # 3207-S

  • Zoro # G401780843


product price: $49.95
/pr

Key Features

ANSI/ISEA Cut Level
A7
Series
Deep III Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3207-S
Zoro #
G401780843
UPC #
819954025324
Country of Origin
Indonesia

Dimensions

Glove Size
S

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A7
Series
Deep III Pro

Description

The Deep III® Pro’s patent pending one-piece impact protection system effectively shields the wearer’s hands from avoidable crush and pinch injuries all the way down to the fingertips. Its improved, continuous web protection offers wearers uninterrupted protection in a high-incidence pinch point. The entire shield system is vented to keep hands cool. The high-abrasion, one-piece Skid-X® palm is oil and water resistant and provides the grip control you need in any environment. The base layer of our new Slashweave material is so thin you won’t realize it’s there. It invisibly protects hands further from cut and puncture injury with an ANSI/ ISEA 105-2016 A7 and a CE cut E rating. High-Visibility fabric and a reflective strip on the cuff maximizes hand visibility with a slim ranch cuff that provides vented, easy donning. The Deep III® Pro is a culmination of decades of experience experimenting with engineered materials and listening to our clients. Not only does it exceed industry expectations for dexterity and ergonomic fit, the Deep III® Pro is designed to outlast your current gloves, while adding the cut, impact, and puncture resistance you need to go home whole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.