Zoro Homepage

Impact Gloves, Rough Out Coarse Palm, 2XL, PR

  • Mfr # 4032-2XL

  • Zoro # G901780695


product price: $26.95
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4032-2XL
Zoro #
G901780695
UPC #
819954022163
Country of Origin
Indonesia

Dimensions

Glove Size
2XL

Description

Waterproof, cut-and-puncture resistant, search and rescue gloves with a dexterous, one-piece palm that is double stitched on with Kevlar thread for gripping power and durability. Flexible Thermoplastic Rubber (TPR) on back of fingers adds impact resistance, as well as the covered urethane-rubber padding on the knuckles and back of hand. The Hipora barrier makes the gloves waterproof, while still maintaining breathability.
Features:
Dual-Layer, One-Piece Kevlar Thread Stitched Palm: adds durability, cut resistance and grip control
Flexible TPR Impact Protection Shields on fingers: adds impact protection
Urethane Rubber Padded Knuckles: protects the back of the hand and knuckles from impacts and cuts
Hipora Liner: creates waterproof barrier to keep hands dry
3M Reflective Strip: enhances hand visibility in low-light environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.