
Impact Gloves, Rough Out Coarse Palm, XL, PR
Mfr # 4032-XL
Zoro # G201780715
product price: $26.95
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4032-XL
Zoro #
G201780715
UPC #
819954022156
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Description
Waterproof, cut-and-puncture resistant, search and rescue gloves with a dexterous, one-piece palm that is double stitched on with Kevlar thread for gripping power and durability. Flexible Thermoplastic Rubber (TPR) on back of fingers adds impact resistance, as well as the covered urethane-rubber padding on the knuckles and back of hand. The Hipora barrier makes the gloves waterproof, while still maintaining breathability.
Features:
Dual-Layer, One-Piece Kevlar Thread Stitched Palm: adds durability, cut resistance and grip control
Flexible TPR Impact Protection Shields on fingers: adds impact protection
Urethane Rubber Padded Knuckles: protects the back of the hand and knuckles from impacts and cuts
Hipora Liner: creates waterproof barrier to keep hands dry
3M Reflective Strip: enhances hand visibility in low-light environments
Features:
Dual-Layer, One-Piece Kevlar Thread Stitched Palm: adds durability, cut resistance and grip control
Flexible TPR Impact Protection Shields on fingers: adds impact protection
Urethane Rubber Padded Knuckles: protects the back of the hand and knuckles from impacts and cuts
Hipora Liner: creates waterproof barrier to keep hands dry
3M Reflective Strip: enhances hand visibility in low-light environments
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.