
Impact Gloves, Synthetic Leather Palm with Dots, XL, PR
Mfr # 3015-XL
Zoro # G101780174
product price: $21.65
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3015-XL
Zoro #
G101780174
UPC #
819954021258
Country of Origin
Indonesia
Details
Item
Chemical Resistant Gloves
Description
HandMax Deep® gloves bring breathable, top-quality hand protection to oil and gas gloves.
Flexible Thermoplastic Rubber (TPR) impact shields on the back of the HandMax Deep® gloves add impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The TefSecure® grip grid gives oil-resistant gripping power on top of a one-piece, synthetic-leather palm that is double stitched with Kevlar® thread for durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
HandMax® Deep gloves bring breathable, top-quality hand protection with dorsal impact protection and grip control along with oil and water resistance while providing great dexterity
Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from finger tips to wrist. The TefSecure® grip grid gives oil-resistant gripping power on top of a one-piece, synthetic-leather palm that is double stitched with Kevlar® thread for durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
• Flexible TPR Shields - Impact resistance for back of fingers down to
the fingertips, thumb, knuckles, and metacarpals
• TefSecure® Grip Grid - Adds oil, water, and petrochemical
resistance, as well as oil-resistant grip control
• One-piece Palm with Kevlar® stitching - Adds durability and
longevity
• Long-Cuff Design - Adds protection, comfort, and “tear-away” ability
with heavy machinery
• Curved Fingers - Matches natural contour of hand for less hand
strain
• Easy-Pull Tabs - Allows user to add name, and easily put glove on
Flexible Thermoplastic Rubber (TPR) impact shields on the back of the HandMax Deep® gloves add impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The TefSecure® grip grid gives oil-resistant gripping power on top of a one-piece, synthetic-leather palm that is double stitched with Kevlar® thread for durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
HandMax® Deep gloves bring breathable, top-quality hand protection with dorsal impact protection and grip control along with oil and water resistance while providing great dexterity
Flexible Thermoplastic Rubber (TPR) impact shields on the back of the glove add impact protection that bends with the fingers and offers continuous protection from finger tips to wrist. The TefSecure® grip grid gives oil-resistant gripping power on top of a one-piece, synthetic-leather palm that is double stitched with Kevlar® thread for durability. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
• Flexible TPR Shields - Impact resistance for back of fingers down to
the fingertips, thumb, knuckles, and metacarpals
• TefSecure® Grip Grid - Adds oil, water, and petrochemical
resistance, as well as oil-resistant grip control
• One-piece Palm with Kevlar® stitching - Adds durability and
longevity
• Long-Cuff Design - Adds protection, comfort, and “tear-away” ability
with heavy machinery
• Curved Fingers - Matches natural contour of hand for less hand
strain
• Easy-Pull Tabs - Allows user to add name, and easily put glove on
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.