Impact Resistant Work Gloves, Deep II Gel, Synthetic Leather Palm, PVC Dot, Reinforced Thumb, 4XL, PR

  • Mfr # 3045-4XL

  • Zoro # G901780701


product price:  $30.89
/pr

Key Features

Glove Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3045-4XL
Zoro #
G901780701
UPC #
819954022804
Country of Origin
Indonesia

Dimensions

Glove Size
4XL

Description

Deep II® Gel features a one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield on the back of the glove, which adds impact protection that bends with the fingers, and offers continuous protection from fingertips to wrist. The TefSecure® grip grid provides an oil-resistant grip on top of synthetic leather that is double stitched with Kevlar® thread for added durability. The palm also contains Hexagonal Memory Gel® for complete vibration absorption from tools. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• TefSecure® Grip - Adds oil, water and petrochemical resistance and
heightens grip control in wet, oily, or dry environments
• One-Piece Palm with Kevlar Stitching - Adds abrasion resistance,
durability and longevity in high-wear areas
• Long-Cuff Design - Allows for “tear-away” ability with machinery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.