
Impact Resistant Work Gloves, Deep II Gel, Synthetic Leather Palm, PVC Dots, Reinforced Thumb, XL, PR
Mfr # 3045-XL
Zoro # G201780883
product price: $30.89
/prKey Features
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3045-XL
Zoro #
G201780883
UPC #
819954022101
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Description
Deep II® Gel features a one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield on the back of the glove, which adds impact protection that bends with the fingers, and offers continuous protection from fingertips to wrist. The TefSecure® grip grid provides an oil-resistant grip on top of synthetic leather that is double stitched with Kevlar® thread for added durability. The palm also contains Hexagonal Memory Gel® for complete vibration absorption from tools. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • TefSecure® Grip - Adds oil, water and petrochemical resistance and heightens grip control in wet, oily, or dry environments • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.