Zoro Homepage

, Nitrile , Foam , M 1 PR

  • Mfr # C40-M

  • Zoro # G101780884


product price: $9.15
/pr
Sold in multiples of 2 for $18.30

Key Features

Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
Glove Length
10
Thickness
18 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-M
Zoro #
G101780884
UPC #
819954020626
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10
Thickness
18 gaugeuge

Details

Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
Suggested Use Environment
Construction, warehouse, gardening, material handling, field operations
Touchscreen Compatible
Yes
Glove Features
Ultra-fine 18G knit for maximum precision handling and ANSI cut A4.

Description

C-40 gloves are lightweight with a high level of cut resistance preventing cuts and abrasions. The micro-finished, Nitrile-dipped palm and fingers adds dexterity and tactile sensitivity along with durability. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breathes and stays in place.
Features:
Cut resistant material: adds level4 cut resistance to the glove and resists abrasion.
Nitrile-dipped palm and extended to the ends of the fingers and thumb: add soil and water resistance.
Premium 18 gauge material: for extra durability, comfort and dexterity.
Non-coated back: ensures breathability and reduces sweaty hands.
Form-fitting construction and elasticized cuff: ensures that the glove fits well and stays in place.
Hand-washable: allows the gloves to be cleaned for greater longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.