
Vibration Dampening Gloves, Fingerless, 2XL, PR
Mfr # 2011-2XL
Zoro # G301780141
product price: $36.25
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2011-2XL
Zoro #
G301780141
UPC #
819954021425
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Description
Working with impact and power tools takes a toll on your hands, as vibrations from tools can cause hand fatigue and, over time, injury. The TrembleX features vibration absorption technology by Cestus that fully absorbs vibrations before they hit the hand to prevent fatigue or injury.
On top of the TrembleX’s one-piece, synthetic leather palm are Hexagonal Memory Gel® pods, by Cestus, in high-impact areas that absorb vibration fully through their hexagonal shape and gelatinous material. The Hexagonal Memory Gel® also extends around the forefinger and thumb, adding vibration absorption for all areas that come in contact with tools when being held. The palm is also covered by silicone for added gripping power. Form-fitting material on the back of the glove and an adjustable short cuff ensures a snug fit, while knuckle padding adds abrasion and minor impact resistance.
On top of the TrembleX’s one-piece, synthetic leather palm are Hexagonal Memory Gel® pods, by Cestus, in high-impact areas that absorb vibration fully through their hexagonal shape and gelatinous material. The Hexagonal Memory Gel® also extends around the forefinger and thumb, adding vibration absorption for all areas that come in contact with tools when being held. The palm is also covered by silicone for added gripping power. Form-fitting material on the back of the glove and an adjustable short cuff ensures a snug fit, while knuckle padding adds abrasion and minor impact resistance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.