
Vibration Dapmening Gloves, L, PR
Mfr # 2021-L
Zoro # G101780877
product price: $34.65
/prKey Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2021-L
Zoro #
G101780877
UPC #
819954021807
Country of Origin
Indonesia
Dimensions
Glove Size
L
Description
Using tools and equipment on job sites that require the full dexterity of your fingers calls for a fingerless glove with grip control and vibration absorption.
The TrembleX®-5 is a fingerless glove that has silicone covered Hexagonal Memory Gel® on areas of the palm that come into contact with tools and equipment to maximize grip and reduce vibration. The fingerless design allows the user access to finger tips, which aids in picking up small items like screws and nails. Knuckle padding adds light impact, abrasion and laceration protection on the back of the glove. Form-fitting material and the adjustable wrist strap ensure the glove fits snugly, while still being breathable.
The TrembleX®-5 is a fingerless glove that has silicone covered Hexagonal Memory Gel® on areas of the palm that come into contact with tools and equipment to maximize grip and reduce vibration. The fingerless design allows the user access to finger tips, which aids in picking up small items like screws and nails. Knuckle padding adds light impact, abrasion and laceration protection on the back of the glove. Form-fitting material and the adjustable wrist strap ensure the glove fits snugly, while still being breathable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.