
Winter Field Operations Gloves with Grip, Insulated, XL, PR
Mfr # 5061-XL
Zoro # G601780896
product price: $34.85
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061-XL
Zoro #
G601780896
UPC #
819954023252
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Description
Wind turbine operators don’t stop working when the weather gets cold, and require an insulated glove with unfailing and durable grip.
The Turbinator® Winter is an insulated glove that features a silicone grip, which maximizes grip control with vibration absorbing Hexagonal Memory Gel®. The design is based on feedback from the turbine industry. The durable Neoprene glove construction adds resistance to wind, UV, and cold weather, while being able to flex with hand movement. The insulated interior lining keeps hands warm and dry during operations.
The Turbinator® Winter is an insulated glove that features a silicone grip, which maximizes grip control with vibration absorbing Hexagonal Memory Gel®. The design is based on feedback from the turbine industry. The durable Neoprene glove construction adds resistance to wind, UV, and cold weather, while being able to flex with hand movement. The insulated interior lining keeps hands warm and dry during operations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.