
Winter Impact Gloves, Cotton Palm, Waterproof, Insulated, XL
Mfr # 5076-XL
Zoro # G201780753
product price: $25.39
/prKey Features
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5076-XL
Zoro #
G201780753
UPC #
819954024648
Country of Origin
Indonesia
Dimensions
Size
XL
Description
While oil and gas production sites are dangerous, not everyone is directly involved with the drilling process.
The Tow Grip 101 Winter features an industrial-strength cotton palm, water-resistant insulation, and back-of-hand impact resistance for the non-drilling positions on the rig. The industrial-strength, one-piece, padded cotton palm gives the user high dexterity for uses like operating machinery, and is reinforced with double stitching. 3M Thinsulate and a Hipora® liner ensure hands stay warm and dry when working in cold weather. Flexible Thermoplastic Rubber (TPR) shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to metacarpals.
The Tow Grip 101 Winter features an industrial-strength cotton palm, water-resistant insulation, and back-of-hand impact resistance for the non-drilling positions on the rig. The industrial-strength, one-piece, padded cotton palm gives the user high dexterity for uses like operating machinery, and is reinforced with double stitching. 3M Thinsulate and a Hipora® liner ensure hands stay warm and dry when working in cold weather. Flexible Thermoplastic Rubber (TPR) shields on the back of the glove add impact protection that bends with the fingers, and offers continuous protection from finger tips to metacarpals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.