Shop CESTUS
See all product information
Create Account
C-14 Chemical Resistant Gloves, 10 L, 15 Gauge, Orange, S, 1 PR
Mfr # C14-S
Zoro # G801780788
product price:Â
$
3.19
/pr
Sold in multiples of 6 for $19.14
Key Features
Color
Orange
Glove Length
10
Glove Thickness
15 Gauge
Cuff Style
Elastic
Series
C-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C14-S
- Zoro #
- G801780788
- UPC #
- 819954020473
- Country of Origin
- Indonesia
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Cuff Style
- Elastic
- Series
- C-14
- Glove Liner Material
- Nitrile
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 4
Description
The C-14 is a light-duty, chemical resistant glove with 360 degrees of Nitrile coating. The high visibility coating extends from the fingertips to the wrist to keep your hands dry and protected when working with wet or oily surfaces. A non-coated elasticized cuff ensures that the glove fits well while keeping debris out.