Shop CESTUS
See all product information
Create Account
C-14 Chemical Resistant Gloves, 11.5 L, 15 Gauge, Orange, XL, 1 PR
Mfr # C14-XL
Zoro # G001780649
product price:Â
$
3.19
/pr
Sold in multiples of 6 for $19.14
Key Features
Color
Orange
Glove Length
11.5
Glove Thickness
15 Gauge
Cuff Style
Elastic
Series
C-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C14-XL
- Zoro #
- G001780649
- UPC #
- 819954020503
- Country of Origin
- Indonesia
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Cuff Style
- Elastic
- Series
- C-14
- Glove Liner Material
- Nitrile
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Smooth
Description
The C-14 is a light-duty, chemical resistant glove with 360 degrees of Nitrile coating. The high visibility coating extends from the fingertips to the wrist to keep your hands dry and protected when working with wet or oily surfaces. A non-coated elasticized cuff ensures that the glove fits well while keeping debris out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.