BearKat (BK2), Safety Glasses, Duramass Hard Coat, Clear Lens, Clear Arms, Frameless
- Mfr # BK210
- Zoro # G511219561
product price:Â
$
21.29
/pk of 12, $1.77/ea
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK210
- Zoro #
- G511219561
- UPC #
- 766868232105
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Frame Color
- Clear
- Lens Coating
- Duramass Hard Coat
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- No
- Series
- BK2
- Frame Style
- Wraparound
- Gender
- Unisex
- Features
- Strategically Sesigned For People With Smaller Profiles; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Soft Mat. Color: Black; Temple Material: Polycarbonate
- UV Protection
- 99.9% UV Protection
- Arm Tip Type
- Hybrid
- Arm Color
- Clear
Description
BearKat BK2 Clear Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.