Zoro Homepage

ANSI Cut A2 Impact Gloves, Skid-X Rough Out Coarse Palm, L, PR

  • Mfr # 3075-L

  • Zoro # G101780129


product price: $23.15
/pr

Key Features

Glove Size
L
Glove Materials
Thermo Plastic Rubber
Series
Deep II Grip
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075-L
Zoro #
G101780129
UPC #
819954022651
Country of Origin
China

Dimensions

Glove Size
L

Details

Glove Materials
Thermo Plastic Rubber
Series
Deep II Grip
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
Glove Coating Coverage
Skid-X Rough Out Coarse Palm
ANSI/ISEA Abrasion Level
4
Item
Impact Gloves
Color
Black, Orange
Standards
ANSI cut A2, ANSI abrasion 4, ANSI puncture 2, ANSI impact 2

Description

Deep II® Grip provides.
An oil-resistant, one-piece Skid-X Grip palm adds gripping power on slick surfaces and is double stitched onto the Deep II® Grip with Kevlar® thread for added durability. A one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield with elevated knuckles on the back of the glove adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery.
FEATURES
• Flexible TPR (Thermo Plastic Rubber) - Shields against
impact injuries
• One-Piece Palm with Kevlar Stitching - Adds abrasion resistance,
durability and longevity in high-wear areas
• Long-Cuff Design - Allows for “tear-away” ability with machinery
• Easy-Pull Tabs - Allows user to add name and easily put glove on

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.