
Work Gloves , Gen-U EZ Fit No 6013 PR
Mfr # RUM 6013 L
Zoro # G101780839
product price: $12.65
/prKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUM 6013 L
Zoro #
G101780839
UPC #
819954024563
Country of Origin
Indonesia
Dimensions
Glove Size
L
Description
When the task at hand calls for a durable, high dexterity glove, the CestusĀ® EZ Fit has you covered. The one-piece, synthetic leather palm is dual layered and reinforced with double stitching for durability. Padding in high-impact areas of the palm give the user added protection, while the Zip Grip saddle adds grip control and reinforces a high-wear area. Back-of-hand, form-fitting material adds breathability to the glove, while the terry cloth backing on the thumb absorbs moisture and is perfect for wiping the brow. EZ Fit cuff makes it easy to get your gloves on quickly while keeping debris out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.