Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hospitality Feature Phone, Black

  • Mfr # Aegis-10-08 (BK)

  • Zoro # G2366935


product price: $51.19
/ea

Key Features

Color
Black
Features
Hearing Aid, Message Waiting, Message Playback, Indicator, On-hook Dialing, Touch Controls, Voice Mail
Volume Control
Yes
Number of Lines
1
Includes
Data Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Aegis-10-08 (BK)
Zoro #
G2366935
UPC #
719854810023
Country of Origin
China

Dimensions

Height
3"
Width
6"
Depth
8"
Cord Length
10 ft
Overall Width
7 1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
3 3/4 in
Overall Depth
9 1/4 in

Details

Item
Hospitality Feature Phone
Color
Black
Features
Hearing Aid, Message Waiting, Message Playback, Indicator, On-hook Dialing, Touch Controls, Voice Mail
Volume Control
Yes
Number of Lines
1
Includes
Data Port
Speakerphone
No
Call Waiting
No
Requires
No Batteries
Caller ID
No
Voicemail
Yes
Mount (Type)
Desk or Wall
Ringer
Electronic
Number of Handsets
1
Standards
ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459
Indoor/Outdoor Usage
Indoor
Includes Mounting Hardware
No
Includes Batteries
No
Includes Enclosure
No
Facility Type
Healthcare, Hospitality
Enclosure Material
Plastic

Description

Hospitality Feature Phone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone No, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.