Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hospitality Speakerphone, Ash

  • Mfr # Aegis-T-08 (AS)

  • Zoro # G0376406


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Features
Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Volume Control
Yes
Number of Lines
2
Includes
Data Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Aegis-T-08 (AS)
Zoro #
G0376406
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturer Warranty Length
5 yr
Overall Depth
9 1/4 in
Overall Height
3 3/4 in
Overall Width
7 1/4 in

Details

Item
Hospitality Speakerphone
Color
Beige
Features
Choose 0, 3, 5 or 10 Programmable Guest Service Keys
Volume Control
Yes
Number of Lines
2
Includes
Data Port
Caller ID
No
Call Waiting
No
Requires
No Batteries
Speakerphone
Yes
Ringer
Electronic
Voicemail
Yes
Mount (Type)
Desk or Wall
Standards
ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459
Number of Handsets
1
Includes Mounting Hardware
No
Includes Enclosure
No
Enclosure Material
Plastic
Facility Type
Healthcare, Hospitality
Includes Batteries
No
Indoor/Outdoor Usage
Indoor

Description

Hospitality Speakerphone, Call Waiting No, Overall Depth 9 1/4 in, Speakerphone Yes, Overall Height 3 3/4 in, Voicemail Yes, Overall Width 7 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 2, Cord Length 10 ft, Mounting Location Surface, Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.