Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Wall Phone, Black

  • Mfr # 2554W NOMW (BK)

  • Zoro # G1977281


product price: $43.55
/ea

Key Features

Color
Black
Features
Heavy Metal Base, Touch Pad Dialing
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer, Message Waiting Lamp, Metal Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2554W NOMW (BK)
Zoro #
G1977281
UPC #
-
Country of Origin
China

Dimensions

Cord Length
10 ft
Overall Height
6 in
Overall Depth
4 1/4 in
Overall Width
9 in

Details

Item
Telephone
Color
Black
Features
Heavy Metal Base, Touch Pad Dialing
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer, Message Waiting Lamp, Metal Base
Speakerphone
No
Voicemail
No
Requires
No Batteries
Type
Standard
Caller ID
No
Call Waiting
No
Mount (Type)
Wall
Ringer
Bell
Number of Handsets
1
Standards
ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459
Enclosure Material
Plastic
Indoor/Outdoor Usage
Indoor
Includes Mounting Hardware
No
Includes Enclosure
No
Facility Type
Healthcare, Hospitality
Includes Batteries
No

Description

Telephone, Call Waiting No, Overall Depth 4 1/4 in, Speakerphone No, Overall Height 6 in, Voicemail No, Overall Width 9 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.