Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Wall Phone, Red

  • Mfr # 2554E (Red)

  • Zoro # G1322474


product price: $43.55
/ea

Key Features

Color
Red
Features
Hearing Aid
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2554E (Red)
Zoro #
G1322474
UPC #
719854254032
Country of Origin
China

Dimensions

Height
6"
Width
4.5"
Cord Length
10 ft
Depth
9"
Overall Width
7 in
Overall Depth
9 in
Manufacturer Warranty Length
5 yr
Overall Height
4 1/2 in

Details

Item
Telephone
Color
Red
Features
Hearing Aid
Volume Control
Yes
Number of Lines
1
Includes
Bell Ringer
Voicemail
No
Number of Handsets
1
Requires
No Batteries
For Use With
PBX
Enclosure Type
Plastic
Type
Emergency
Mount (Type)
Wall
Speakerphone
No
Call Waiting
No
Caller ID
No
Ringer
Bell
Standards
ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459
Includes Mounting Hardware
No
Enclosure Material
Plastic
Facility Type
Healthcare, Hospitality
Includes Batteries
No
Includes Enclosure
No
Indoor/Outdoor Usage
Indoor

Description

Telephone, Call Waiting No, Overall Depth 9 in, Speakerphone No, Overall Height 4 1/2 in, Voicemail No, Overall Width 7 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards ADA/FCC Compliant, FCC Part 15, FCC Part 68, UL 1459, Number of Handsets 1, Number of Lines 1, Cord Length 10 ft, Mounting Location Wall, Caller ID No, Enclosure Material Plastic, Enclosure Rating Not Applicable, Includes Enclosure No, Facility Type Healthcare, Hospitality, Includes Mounting Hardware No, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.