Zoro Homepage

Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers

  • Mfr # CF1018S

  • Zoro # G902684398


product price: $30.45
/ea

Key Features

Blade Width
9
Handle Length
18
Blade Height
2
Outside Diameter
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018S
Zoro #
G902684398
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
9
Handle Length
18
Blade Height
2
Outside Diameter
1.5

Description

This replacement blade is made of the same tough UHMW polymer used on replacement plow mold boards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.