Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Poly Blade for Wood Handle and Steel D-Handle Scrapers

  • Mfr # CF1036S

  • Zoro # G502684385


product price: $51.69
/ea

Key Features

Blade Width
9.1
Handle Length
35.7
Blade Height
1.5
Outside Diameter
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1036S
Zoro #
G502684385
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
9.1
Handle Length
35.7
Blade Height
1.5
Outside Diameter
2.8

Description

This replacement blade is made of the same tough UHMW polymer used on replacement plow mold boards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.