Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Faucet, Chrome, Metal, 1.21 gpm

  • Mfr # 58912

  • Zoro # G110918728


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Water Inlet Connection Type
IPS
Application
Commercial, Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58912
Zoro #
G110918728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7 13/16 in
Spout Height - Maximum
7 5/8 in
Spout Outlet Height
4 1/2 in
For Surface Thickness - Maximum
1 1/8 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Body Material
Metal
Item
Bathroom Faucet
Water Inlet Connection Type
IPS
Application
Commercial, Residential
ADA Compliance
ADA Compliant
Includes
Aerator Kit
Standards
ASME A112.18.1/CSA B125.1, California Proposition 65, Federal Safe Drinking Water Act, NSF 372, NSF 61/14
Faucet Type
Bathroom Sink Faucet
Drain Style
Drain with Pop-Up Waste Assembly
Series
58912
Power Source
Manual
Drain Type
Pop-Up Rod
Valve Type - Faucets
Hot/Cold Cartridge
Includes Drain
Drain Included
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1.21 gpm
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
1234
Spout Shape
Arc
Inlet Connection Type
IPS
Flow Type
Aerated
Ligature Resistance
No
For Location
Bathroom
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Temperature Control
Adjustable Temperature
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Installation Type
Deck

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.